
Three Sided Platform Truck, 60 in H x 72 in L x 24 in W, Red
Mfr # 3ST-2472-P
Zoro # G322716464
product price: $963.99
/eaKey Features
Overall Height
60 in
Overall Width
24 in
Load Capacity
3,000 lbs
Color
Red
Finish
Powder Coat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3ST-2472-P
Zoro #
G322716464
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
60 in
Overall Width
24 in
Overall Length
72 in
Details
Load Capacity
3,000 lbs
Color
Red
Finish
Powder Coat
Item
Platform Truck
Material
All Welded Steel
Assembled/Unassembled
Assembled
Caster Material
Phenolic
Caster Type
2 Rigid, 2 Swivel
Description
All welded steel, Heavy Duty 3 Sided Platform Truck. See-thru design for visual inspection. Heavily reinforced 12 gauge steel platform. Sides and back are constructed of 3/4in flattened expanded metal. Unit measures 12in from floor to deck, 48in from deck to top frame. 2 swivel, 2 rigid 8in x 2in phenolic casters. Capacity 3,000 lbs. Dimensions 72in W x 24in D x 60in H. Powder Coat finish. GRAY..
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.