
Three Sided Platform Truck, 60 in H x 72 in L x 28 in W, Black
Mfr # 3ST-2872-S
Zoro # G522736354
product price: $1,064.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Caster Type
2 Rigid, 2 Swivel
Color
Black
Material
All Welded Steel
Overall Height
60 in
Assembled/Unassembled
Assembled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3ST-2872-S
Zoro #
G522736354
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
60 in
Overall Length
72 in
Overall Width
28 in
Details
Caster Type
2 Rigid, 2 Swivel
Color
Black
Material
All Welded Steel
Assembled/Unassembled
Assembled
Caster Material
Semi-Steel
Load Capacity
3,000 lbs
Item
Platform Truck
Finish
Powder Coat
Description
All welded steel, Heavy Duty 3 Sided Platform Truck. See-thru design for visual inspection. Heavily reinforced 12 gauge steel platform. Sides and back are constructed of 3/4in flattened expanded metal. Unit measures 12in from floor to deck, 48in from deck to top frame. 2 swivel, 2 rigid 8in x 2in semi-steel casters. Capacity 3,000 lbs. Dimensions 72in W x 28in D x 60in H. Powder Coat finish. Black..
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.