Three Sided Platform Truck, 60 in H x 72 in L x 28 in W, Red

  • Mfr # 3ST-2872-P

  • Zoro # G422717101


product price: $1,034.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
28 in
Material
All Welded Steel
Caster Type
2 Rigid, 2 Swivel
Overall Length
72 in
Load Capacity
3,000 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3ST-2872-P
Zoro #
G422717101
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
28 in
Overall Length
72 in
Overall Height
60 in

Details

Material
All Welded Steel
Caster Type
2 Rigid, 2 Swivel
Item
Platform Truck
Load Capacity
3,000 lbs
Assembled/Unassembled
Assembled
Color
Red
Finish
Powder Coat
Caster Material
Phenolic

Description

All welded steel, Heavy Duty 3 Sided Platform Truck. See-thru design for visual inspection. Heavily reinforced 12 gauge steel platform. Sides and back are constructed of 3/4in flattened expanded metal. Unit measures 12in from floor to deck, 48in from deck to top frame. 2 swivel, 2 rigid 8in x 2in phenolic casters. Capacity 3,000 lbs. Dimensions 72in W x 28in D x 60in H. Powder Coat finish. GRAY..

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.