Three Sided Platform Truck, 60 in H x 72 in L x 34 in, inx2 inSemi Steel Casters, Gray
- Mfr # 3ST-3472-S-DRT
- Zoro # G324449896
product price:Â
$
1,375.99
/ea
Key Features
Caster Type
2 SWIVEL, 2 RIGID
Finish
Powder Coated
Deck Width
34 in
Overall Height
60 in
Deck Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3ST-3472-S-DRT
- Zoro #
- G324449896
- UPC #
- -
- Country of Origin
- United States
- Caster Type
- 2 SWIVEL, 2 RIGID
- Finish
- Powder Coated
- Deck Material
- Steel
- Frame Material
- Steel
- Color
- Gray
- Caster Material
- Phenolic
- Handle Type
- Push Handle
- Item
- Three Sided Platform Truck
- Assembled/Unassembled
- Assembled
- Load Capacity
- 3,000 lbs
Dimensions
- Deck Width
- 34 in
- Overall Height
- 60 in
- Deck Height
- 12 in
- Caster Dia.
- 8 in
- Overall Length
- 77 in
- Overall Width
- 34-9/16 in
- Deck Length
- 72 in
Description
All welded steel, Heavy Duty 3 Sided Platform Truck. See-thru design for visual inspection. Heavily reinforced 12 gauge steel platform. Sides and back are constructed of 3/4 in flattened expanded metal. Unit measures 12 in from floor to deck, 48 in from deck to top frame. With double doors and top. 2 swivel, 2 rigid 8 in x 2 in semi-steel casters. Capacity 3,000 lbs. Dimensions 72 in W x 34 in D x 60 in H. Powder Coat finish. GRAY.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.