Zoro Homepage

Three Sided Stock Cart, 24 in W x 30 in L, Light Blue

  • Mfr # 3SC-30S

  • Zoro # G622717840


product price: $479.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Overall Width
24 in
Caster Material
Semi-Steel
Load Capacity
1,500 lbs
Caster Type
2 Rigid, 2 Swivel
Overall Height
60 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3SC-30S
Zoro #
G622717840
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
24 in
Overall Height
60 in
Overall Length
30 in

Details

Caster Material
Semi-Steel
Load Capacity
1,500 lbs
Caster Type
2 Rigid, 2 Swivel
Material
All Welded Steel
Color
Light Blue
Assembled/Unassembled
Assembled
Item
Stock Truck
Finish
Powder Coat

Description

All welded steel, Heavy Duty 3 Sided Stock Cart. Cage design for maximum visibility. Deck is formed of 12 gauge steel. Perfect for large or bulky items. 2 swivel, 2 rigid 5in x 2in semi-steel casters. Capacity 1,500 lbs. Dimensions 30in W x 24in D x 60in H. Powder Coat finish..

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.