Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Three Sided Stock Cart, 36 in W x 30 in L, Black

  • Mfr # 3SC-36P

  • Zoro # G122736327


product price: $507.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Load Capacity
1,500 lbs
Caster Material
Phenolic
Assembled/Unassembled
Assembled
Finish
Powder Coat
Overall Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3SC-36P
Zoro #
G122736327
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
24 in
Overall Height
60 in
Overall Length
36 in

Details

Load Capacity
1,500 lbs
Caster Material
Phenolic
Assembled/Unassembled
Assembled
Item
Stock Truck
Finish
Powder Coat
Color
Black
Material
All Welded Steel
Caster Type
2 Rigid, 2 Swivel

Description

All welded steel, Heavy Duty 3 Sided Stock Cart. Cage design for maximum visibility. Deck is formed of 12 gauge steel. Perfect for large or bulky items. 2 swivel, 2 rigid 5in x 2in phenolic casters. Capacity 1,500 lbs. Dimensions 36in W x 24in D x 60in H. Powder Coat finish..

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.