Zoro Homepage

Three Sided Stock Cart, 48 in W x 30 in L, Black

  • Mfr # 3SC-48P

  • Zoro # G222736111


product price: $591.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Finish
Powder Coat
Material
All Welded Steel
Overall Width
24 in
Assembled/Unassembled
Assembled
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3SC-48P
Zoro #
G222736111
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
24 in
Overall Length
48 in
Overall Height
60 in

Details

Finish
Powder Coat
Item
Stock Truck
Material
All Welded Steel
Assembled/Unassembled
Assembled
Color
Black
Load Capacity
1,500 lbs
Caster Type
2 Rigid, 2 Swivel
Caster Material
Phenolic

Description

All welded steel, Heavy Duty 3 Sided Stock Cart. Cage design for maximum visibility. Deck is formed of 12 gauge steel. Perfect for large or bulky items. 2 swivel, 2 rigid 5in x 2in phenolic casters. Capacity 1,500 lbs. Dimensions 48in W x 24in D x 60in H. Powder Coat finish..

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.