
Tote Hand Truck, 24 in W x 16 in D x 42 in H, Gray
Mfr # TA-24
Zoro # G822717428
product price:Â $296.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.
Key Features
Color
Gray
Material
All welded steel
Overall Depth
16 in
Overall Height
28 in
Casters Included
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TA-24
Zoro #
G822717428
UPC #
-
Country of Origin
United States
Dimensions
Overall Depth
16 in
Overall Height
28 in
Overall Width
24 in
Details
Color
Gray
Material
All welded steel
Casters Included
Yes
Finish
Powder Coat
Item
Hand Truck
Load Capacity
375 lbs
Assembled/Unassembled
Assembled
Description
All welded steel, Heavy Duty Tote All Hand Truck. A multi-purpose truck well suited as a four wheel cart or two wheel hand truck. Maneuvers on two 8in x 1-3/4in semi-pneumatic rubber tires and two 3in x 1-1/4in hard rubber swivel casters. Capacity 375 lbs. Dimensions 24in W x 16in D x 28in H, 42in H to top of angled tubular handle. Powder Coat finish. GRAY..
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.