Tote Pan Hand Truck, 24 in W x 12 in D x 42 in H, Black

  • Mfr # TPH-24

  • Zoro # G822737297


product price:  $285.99
/ea
Item requires special delivery charges. A $210.00 per item surcharge will be applied.

Key Features

Assembled/Unassembled
Assembled
Overall Height
42 in
Overall Depth
12 in
Caster Type
2 Semi Pnuematic Rubber, 2 Hard Rubber Swivel
Number of Shelves
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TPH-24
Zoro #
G822737297
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
42 in
Overall Depth
12 in
Overall Width
24 in

Details

Assembled/Unassembled
Assembled
Caster Type
2 Semi Pnuematic Rubber, 2 Hard Rubber Swivel
Number of Shelves
3
Caster Material
Rubber
Item
Hand Truck
Load Capacity
375 lbs
Color
Black
Finish
Powder Coat
Workbench/Table Leg Type
Casters
Material
All Welded Steel

Description

All welded steel, Heavy Duty Tote Pan Hand Truck. Sits level on 4 wheels. Unit is easily maneuvered as a 2 wheeled hand truck or pushed as a cart on four wheels. Gusseted shelves have open front for easy loading and unloading. Tray shelves are 24in W x 12in D with 2in sides and back. 12in spacing between shelves. Two- 8in x 1-3/4in semi-pneumatic rubber tires and two- 3in x 1-1/4in hard rubber swivel casters. Capacity 375 lbs. Powder Coat finish..

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.