
Tote Pan Hand Truck, 24 in W x 12 in D x 42 in H, Light Blue
Mfr # TPH-24
Zoro # G022720242
product price:Â $285.99
/ea
Item requires special delivery charges. A $210.00 per item surcharge will be applied.
Key Features
Overall Height
42 in
Material
All Welded Steel
Caster Material
Rubber
Finish
Powder Coat
Workbench/Table Leg Type
Casters
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TPH-24
Zoro #
G022720242
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
42 in
Overall Width
24 in
Overall Depth
12 in
Details
Item
Hand Truck
Material
All Welded Steel
Caster Material
Rubber
Finish
Powder Coat
Workbench/Table Leg Type
Casters
Load Capacity
375 lbs
Assembled/Unassembled
Assembled
Number of Shelves
3
Caster Type
2 Semi Pnuematic Rubber, 2 Hard Rubber Swivel
Color
Light Blue
Description
All welded steel, Heavy Duty Tote Pan Hand Truck. Sits level on 4 wheels. Unit is easily maneuvered as a 2 wheeled hand truck or pushed as a cart on four wheels. Gusseted shelves have open front for easy loading and unloading. Tray shelves are 24in W x 12in D with 2in sides and back. 12in spacing between shelves. Two- 8in x 1-3/4in semi-pneumatic rubber tires and two- 3in x 1-1/4in hard rubber swivel casters. Capacity 375 lbs. Powder Coat finish..
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.