Tote Pan Hand Truck, 24 in W x 12 in D x 42 in H, Putty

  • Mfr # TPH-24

  • Zoro # G722716613


product price:  $285.99
/ea
Additional $210.00 delivery surcharge applies per item.
See details

Key Features

Material
All Welded Steel
Overall Height
42 in
Load Capacity
375 lbs
Finish
Powder Coat
Overall Depth
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TPH-24
Zoro #
G722716613
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
42 in
Overall Depth
12 in
Overall Width
24 in

Details

Material
All Welded Steel
Color
Putty
Load Capacity
375 lbs
Finish
Powder Coat
Item
Hand Truck
Caster Type
2 Semi Pnuematic Rubber, 2 Hard Rubber Swivel
Caster Material
Rubber
Workbench/Table Leg Type
Casters
Assembled/Unassembled
Assembled
Number of Shelves
3

Description

All welded steel, Heavy Duty Tote Pan Hand Truck. Sits level on 4 wheels. Unit is easily maneuvered as a 2 wheeled hand truck or pushed as a cart on four wheels. Gusseted shelves have open front for easy loading and unloading. Tray shelves are 24in W x 12in D with 2in sides and back. 12in spacing between shelves. Two- 8in x 1-3/4in semi-pneumatic rubber tires and two- 3in x 1-1/4in hard rubber swivel casters. Capacity 375 lbs. Powder Coat finish..

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.