
Tote Pan Hand Truck, 24 in W x 12 in D x 42 in H, Red
Mfr # TPH-24
Zoro # G722719690
product price:Â $285.99
/eaKey Features
Overall Height
42 in
Finish
Powder Coat
Caster Type
2 Semi Pnuematic Rubber, 2 Hard Rubber Swivel
Overall Depth
12 in
Workbench/Table Leg Type
Casters
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TPH-24
Zoro #
G722719690
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
42 in
Overall Depth
12 in
Overall Width
24 in
Details
Finish
Powder Coat
Item
Hand Truck
Caster Type
2 Semi Pnuematic Rubber, 2 Hard Rubber Swivel
Workbench/Table Leg Type
Casters
Color
Red
Load Capacity
375 lbs
Material
All Welded Steel
Assembled/Unassembled
Assembled
Caster Material
Rubber
Number of Shelves
3
Description
All welded steel, Heavy Duty Tote Pan Hand Truck. Sits level on 4 wheels. Unit is easily maneuvered as a 2 wheeled hand truck or pushed as a cart on four wheels. Gusseted shelves have open front for easy loading and unloading. Tray shelves are 24in W x 12in D with 2in sides and back. 12in spacing between shelves. Two- 8in x 1-3/4in semi-pneumatic rubber tires and two- 3in x 1-1/4in hard rubber swivel casters. Capacity 375 lbs. Powder Coat finish..
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.