Tote Truck, 24 in W x 32 in D x 36 in H, Gray
- Mfr # UC-2432
- Zoro # G122719849
product price:Â
$
436.99
/ea
Key Features
Overall Height
36 in
Overall Width
24 in
Material
Welded Steel
Color
Gray
Load Capacity
1,000 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UC-2432
- Zoro #
- G122719849
- UPC #
- -
- Country of Origin
- United States
- Material
- Welded Steel
- Color
- Gray
- Load Capacity
- 1,000 lbs
- Item
- Tote Truck
- Handle Type
- Push
- Number of Shelves
- 2
- Caster Configuration
- 2 Rigid, 2 Swivel
- Capacity per Shelf
- 500 lbs.
- No. of Shelves
- 2
- Caster Material
- Polyurethane
- Caster Type
- 2 Rigid, 2 Swivel
- Distance Between Shelves
- 19"
Dimensions
- Overall Height
- 36 in
- Overall Width
- 24 in
- Overall Depth
- 32 in
- Shelf Length
- 32
- Caster Dia.
- 5
- Shelf Width
- 24
- Height
- 36 in
Description
All welded steel, Heavy Duty Tote-All Truck. Constructed from all welded 1-1/16in tubing and 14 gauge channel formed steel. 2 rigid, 2 swivel 5in x 1-1/4in polyurethane casters. Capacity 1,000 lbs. 32in W x 24in D x 28in H to deck, 36inOAH. Powder Coat finish..
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.