Tote Truck, 24 in W x 32 in D x 36 in H, Gray

  • Mfr # UT-2432

  • Zoro # G822720831


product price:  $271.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Color
Gray
Load Capacity
1,000 lbs
Material
All welded steel
Finish
Powder Coat
Overall Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UT-2432
Zoro #
G822720831
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
24 in
Overall Height
36 in
Overall Depth
32 in

Details

Color
Gray
Load Capacity
1,000 lbs
Item
Platform Truck
Material
All welded steel
Finish
Powder Coat
Casters Included
Yes
Assembled/Unassembled
Assembled

Description

All welded steel, Heavy Duty Tote-All Truck. Constructed from all welded 1-1/16in tubing and 14 gauge channel formed steel. 2 rigid, 2 swivel 5in x 1-1/4in polyurethane casters. Capacity 1,000 lbs. 32in W x 24in D x 15in H to deck, 36inOAH. Powder Coat finish..

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.