Tote Truck, 24 in W x 32 in D x 36 in H, Light Blue

  • Mfr # UC-2432

  • Zoro # G622720703


product price: $360.99
/ea
Additional $270.00 delivery surcharge applies per item.
See details

Key Features

Color
Light Blue
Finish
Powder Coat
Material
All Welded Steel
Overall Depth
32 in
Overall Height
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UC-2432
Zoro #
G622720703
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
32 in
Overall Height
36 in
Overall Width
24 in

Details

Color
Light Blue
Finish
Powder Coat
Material
All Welded Steel
Item
Platform Truck
Workbench/Table Leg Type
Casters
Caster Type
2 Rigid, 2 Swivel
Caster Material
Polyurethane
Load Capacity
1,000 lbs
Assembled/Unassembled
Assembled
Number of Shelves
1

Description

All welded steel, Heavy Duty Tote-All Truck. Constructed from all welded 1-1/16in tubing and 14 gauge channel formed steel. 2 rigid, 2 swivel 5in x 1-1/4in polyurethane casters. Capacity 1,000 lbs. 32in W x 24in D x 28in H to deck, 36inOAH. Powder Coat finish..

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.