Tote Truck, 24 in W x 32 in D x 36 in H, Putty

  • Mfr # UT-2432

  • Zoro # G122717067


product price:  $271.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Caster Material
Polyurethane
Material
All Welded Steel
Number of Shelves
2
Overall Depth
32 in
Load Capacity
1,000 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UT-2432
Zoro #
G122717067
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
32 in
Overall Height
36 in
Overall Width
24 in

Details

Caster Material
Polyurethane
Item
Platform Truck
Material
All Welded Steel
Number of Shelves
2
Load Capacity
1,000 lbs
Caster Type
2 Rigid, 2 Swivel
Color
Putty
Finish
Powder Coat
Workbench/Table Leg Type
Casters
Assembled/Unassembled
Assembled

Description

All welded steel, Heavy Duty Tote-All Truck. Constructed from all welded 1-1/16in tubing and 14 gauge channel formed steel. 2 rigid, 2 swivel 5in x 1-1/4in polyurethane casters. Capacity 1,000 lbs. 32in W x 24in D x 15in H to deck, 36inOAH. Powder Coat finish..

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.