Tote Truck, 24 in W x 42 in D x 36 in H, Light Blue

  • Mfr # UT-2442

  • Zoro # G622718977


product price: $303.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Caster Material
Polyurethane
Assembled/Unassembled
Assembled
Workbench/Table Leg Type
Casters
Overall Height
36 in
Number of Shelves
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
UT-2442
Zoro #
G622718977
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
36 in
Overall Width
24 in
Overall Depth
42 in

Details

Caster Material
Polyurethane
Assembled/Unassembled
Assembled
Workbench/Table Leg Type
Casters
Number of Shelves
2
Load Capacity
1,000 lbs
Color
Light Blue
Finish
Powder Coat
Caster Type
2 Rigid, 2 Swivel
Item
Platform Truck
Material
All Welded Steel

Description

All welded steel, Heavy Duty Tote-All Truck. Constructed from all welded 1-1/16in tubing and 14 gauge channel formed steel. 2 rigid, 2 swivel 5in x 1-1/4in polyurethane casters. Capacity 1,000 lbs. 42in W x 24in D x 15in H to deck, 36inOAH. Powder Coat finish..

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.