Tote Truck, 24 in W x 42 in D x 36 in H, Red

  • Mfr # UT-2442

  • Zoro # G022720716


product price:  $303.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Material
All Welded Steel
Color
Red
Finish
Powder Coat
Load Capacity
1,000 lbs
Number of Shelves
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UT-2442
Zoro #
G022720716
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
24 in
Overall Height
36 in
Overall Depth
42 in

Details

Item
Platform Truck
Material
All Welded Steel
Color
Red
Finish
Powder Coat
Load Capacity
1,000 lbs
Number of Shelves
2
Caster Type
2 Rigid, 2 Swivel
Workbench/Table Leg Type
Casters
Caster Material
Polyurethane
Assembled/Unassembled
Assembled

Description

All welded steel, Heavy Duty Tote-All Truck. Constructed from all welded 1-1/16in tubing and 14 gauge channel formed steel. 2 rigid, 2 swivel 5in x 1-1/4in polyurethane casters. Capacity 1,000 lbs. 42in W x 24in D x 15in H to deck, 36inOAH. Powder Coat finish..

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.