
Tote Truck, 24 in W x 52 in D x 36 in H, Gray
Mfr # UC-2452
Zoro # G622719042
product price:Â $420.99
/eaKey Features
Finish
Powder Coat
Material
All welded steel
Overall Depth
52 in
Overall Height
36 in
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
UC-2452
Zoro #
G622719042
UPC #
-
Country of Origin
United States
Dimensions
Overall Depth
52 in
Overall Height
36 in
Overall Width
24 in
Details
Finish
Powder Coat
Material
All welded steel
Color
Gray
Casters Included
Yes
Item
Platform Truck
Load Capacity
1,000 lbs
Assembled/Unassembled
Assembled
Description
All welded steel, Heavy Duty Tote-All Truck. Constructed from all welded 1-1/16in tubing and 14 gauge channel formed steel. 2 rigid, 2 swivel 5in x 1-1/4in polyurethane casters. Capacity 1,000 lbs. 52in W x 24in D x 28in H to deck, 36inOAH. Powder Coat finish..
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.