Tote Truck, 24 in W x 52 in L x 36 in H, Gray

  • Mfr # UT-2452

  • Zoro # G822720565


product price:  $335.99
/ea
Additional $225.00 delivery surcharge applies per item.
See details

Key Features

Finish
Powder Coat
Casters Included
Yes
Load Capacity
1,000 lbs
Material
All welded steel
Overall Depth
52 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
UT-2452
Zoro #
G822720565
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
52 in
Overall Height
36 in
Overall Width
24 in

Details

Finish
Powder Coat
Casters Included
Yes
Item
Platform Truck
Load Capacity
1,000 lbs
Material
All welded steel
Color
Gray
Assembled/Unassembled
Assembled

Description

All welded steel, Heavy Duty Tote-All Truck. Constructed from all welded 1-1/16in tubing and 14 gauge channel formed steel. 2 rigid, 2 swivel 5in x 1-1/4in polyurethane casters. Capacity 1,000 lbs. 52in W x 24in D x 15in H to deck, 36inOAH. Powder Coat finish..

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.