Tote Truck, 24 in W x 52 in L x 36 in H, Red

  • Mfr # UT-2452

  • Zoro # G322717676


product price:  $335.99
/ea
Additional $225.00 delivery surcharge applies per item.
See details

Key Features

Number of Shelves
2
Overall Height
36 in
Assembled/Unassembled
Assembled
Finish
Powder Coat
Overall Depth
52 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UT-2452
Zoro #
G322717676
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
36 in
Overall Depth
52 in
Overall Width
24 in

Details

Item
Platform Truck
Number of Shelves
2
Assembled/Unassembled
Assembled
Finish
Powder Coat
Caster Material
Polyurethane
Caster Type
2 Rigid, 2 Swivel
Color
Red
Load Capacity
1,000 lbs
Material
All Welded Steel
Workbench/Table Leg Type
Casters

Description

All welded steel, Heavy Duty Tote-All Truck. Constructed from all welded 1-1/16in tubing and 14 gauge channel formed steel. 2 rigid, 2 swivel 5in x 1-1/4in polyurethane casters. Capacity 1,000 lbs. 52in W x 24in D x 15in H to deck, 36inOAH. Powder Coat finish..

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.