Tray Top Box Truck, 18 in W x 30 in D x 37 in H, 12 in Deep Box, Gray

  • Mfr # TT-1830-12P

  • Zoro # G422719914


product price:  $546.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.

Key Features

Load Capacity
3,000 lbs
Color
Gray
Finish
Powder Coat
Material
All welded steel
Overall Height
37 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TT-1830-12P
Zoro #
G422719914
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
37 in
Overall Width
18 in

Details

Load Capacity
3,000 lbs
Color
Gray
Finish
Powder Coat
Item
Platform Truck
Material
All welded steel
Assembled/Unassembled
Assembled

Description

All welded steel, Extra Heavy Duty Box Truck. Easily handles the heaviest loads. Constructed of 12 gauge steel. The top box is 12in deep with a 1in hemmed edge. The bottom tray is 2in deep. The clearance between trays is 15-3/4in, and the floor clearance is 6-1/2in. Push handle included. 2 swivel, 2 rigid 5in x 2in phenolic casters. Capacity 3,000 lbs. Dimensions 30in W x 18in D x 37in H. Powder Coat finish..

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.