Tray Top Box Truck, 18 in W x 30 in D x 37 in H, 6 in Deep Box, Red

  • Mfr # TT-1830-6P

  • Zoro # G422718184


product price:  $475.99
/ea
Additional $225.00 delivery surcharge applies per item.
See details

Key Features

Load Capacity
3,000 lbs
Assembled/Unassembled
Assembled
Overall Height
37 in
Caster Material
Phenolic
Number of Shelves
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TT-1830-6P
Zoro #
G422718184
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
37 in
Overall Width
18 in
Overall Length
30 in

Details

Item
Platform Truck
Load Capacity
3,000 lbs
Assembled/Unassembled
Assembled
Caster Material
Phenolic
Number of Shelves
1
Color
Red
Material
All Welded Steel
Finish
Powder Coat
Caster Type
2 Rigid, 2 Swivel

Description

All welded steel, Extra Heavy Duty Box Truck. Easily handles the heaviest loads. Constructed of 12 gauge steel. The top box is 6in deep with a 1in hemmed edge. The bottom tray is 2in deep. The clearance between trays is 21-3/4in, and the floor clearance is 6-1/2in. Push handle included. 2 swivel, 2 rigid 5in x 2in phenolic casters. Capacity 3,000 lbs. Dimensions 30in W x 18in D x 37in H. Powder Coat finish..

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.