
Tray Top Box Truck, 24 in W x 30 in D x 37 in H, 12 in Deep Box, Putty
Mfr # TT-2430-12P
Zoro # G222720844
product price:Â $625.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.
Key Features
Material
All Welded Steel
Overall Height
37 in
Caster Material
Phenolic
Color
Putty
Assembled/Unassembled
Assembled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TT-2430-12P
Zoro #
G222720844
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
37 in
Overall Width
24 in
Overall Length
30 in
Details
Material
All Welded Steel
Caster Material
Phenolic
Color
Putty
Assembled/Unassembled
Assembled
Item
Platform Truck
Finish
Powder Coat
Load Capacity
3,000 lbs
Caster Type
2 Rigid, 2 Swivel
Number of Shelves
1
Description
All welded steel, Extra Heavy Duty Box Truck. Easily handles the heaviest loads. Constructed of 12 gauge steel. The top box is 12in deep with a 1in hemmed edge. The bottom tray is 2in deep. The clearance between trays is 15-3/4in, and the floor clearance is 6-1/2in. Push handle included. 2 swivel, 2 rigid 5in x 2in phenolic casters. Capacity 3,000 lbs. Dimensions 30in W x 24in D x 37in H. Powder Coat finish..
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.