
Tray Top Box Truck, 24 in W x 30 in D x 37 in H, 6 in Deep Box, Black
Mfr # TT-2430-6P
Zoro # G122737683
product price:Â $544.99
/eaKey Features
Load Capacity
3,000 lbs
Assembled/Unassembled
Assembled
Caster Type
2 Rigid, 2 Swivel
Overall Height
37 in
Material
All Welded Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TT-2430-6P
Zoro #
G122737683
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
37 in
Overall Length
30 in
Overall Width
24 in
Details
Load Capacity
3,000 lbs
Assembled/Unassembled
Assembled
Caster Type
2 Rigid, 2 Swivel
Item
Platform Truck
Material
All Welded Steel
Finish
Powder Coat
Caster Material
Phenolic
Color
Black
Number of Shelves
1
Description
All welded steel, Extra Heavy Duty Box Truck. Easily handles the heaviest loads. Constructed of 12 gauge steel. The top box is 6in deep with a 1in hemmed edge. The bottom tray is 2in deep. The clearance between trays is 21-3/4in, and the floor clearance is 6-1/2in. Push handle included. 2 swivel, 2 rigid 5in x 2in phenolic casters. Capacity 3,000 lbs. Dimensions 30in W x 24in D x 37in H. Powder Coat finish..
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.