Tray Top Box Truck, 24 in W x 30 in D x 37 in H, 6 in Deep Box, Red

  • Mfr # TT-2430-6P

  • Zoro # G422718221


product price:  $544.99
/ea
Additional $225.00 delivery surcharge applies per item.
See details

Key Features

Caster Type
2 Rigid, 2 Swivel
Caster Material
Phenolic
Overall Length
30 in
Assembled/Unassembled
Assembled
Overall Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TT-2430-6P
Zoro #
G422718221
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
30 in
Overall Width
24 in
Overall Height
37 in

Details

Item
Platform Truck
Caster Type
2 Rigid, 2 Swivel
Caster Material
Phenolic
Assembled/Unassembled
Assembled
Number of Shelves
1
Color
Red
Material
All Welded Steel
Load Capacity
3,000 lbs
Finish
Powder Coat

Description

All welded steel, Extra Heavy Duty Box Truck. Easily handles the heaviest loads. Constructed of 12 gauge steel. The top box is 6in deep with a 1in hemmed edge. The bottom tray is 2in deep. The clearance between trays is 21-3/4in, and the floor clearance is 6-1/2in. Push handle included. 2 swivel, 2 rigid 5in x 2in phenolic casters. Capacity 3,000 lbs. Dimensions 30in W x 24in D x 37in H. Powder Coat finish..

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.