
Tray Top Box Truck, 24 in W x 36 in D x 37 in H, 12 in Deep Box, Gray
Mfr # TT-2436-12P
Zoro # G722719683
product price:Â $682.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.
Key Features
Load Capacity
3,000 lbs
Material
All welded steel
Overall Width
24 in
Overall Height
37 in
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TT-2436-12P
Zoro #
G722719683
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
24 in
Overall Height
37 in
Details
Load Capacity
3,000 lbs
Material
All welded steel
Color
Gray
Item
Platform Truck
Finish
Powder Coat
Assembled/Unassembled
Assembled
Description
All welded steel, Extra Heavy Duty Box Truck. Easily handles the heaviest loads. Constructed of 12 gauge steel. The top box is 12in deep with a 1in hemmed edge. The bottom tray is 2in deep. The clearance between trays is 15-3/4in, and the floor clearance is 6-1/2in. Push handle included. 2 swivel, 2 rigid 5in x 2in phenolic casters. Capacity 3,000 lbs. Dimensions 36in W x 24in D x 37in H. Powder Coat finish..
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.