
Tray Top Box Truck, 24 in W x 36 in D x 37 in H, 6 in Deep Box, Putty
Mfr # TT-2436-6P
Zoro # G222716311
product price:Â $593.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.
Key Features
Material
All Welded Steel
Overall Height
37 in
Assembled/Unassembled
Assembled
Finish
Powder Coat
Caster Material
Phenolic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TT-2436-6P
Zoro #
G222716311
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
37 in
Overall Length
36 in
Overall Width
24 in
Details
Material
All Welded Steel
Item
Platform Truck
Assembled/Unassembled
Assembled
Finish
Powder Coat
Caster Material
Phenolic
Number of Shelves
1
Caster Type
2 Rigid, 2 Swivel
Color
Putty
Load Capacity
3,000 lbs
Description
All welded steel, Extra Heavy Duty Box Truck. Easily handles the heaviest loads. Constructed of 12 gauge steel. The top box is 6in deep with a 1in hemmed edge. The bottom tray is 2in deep. The clearance between trays is 21-3/4in, and the floor clearance is 6-1/2in. Push handle included. 2 swivel, 2 rigid 5in x 2in phenolic casters. Capacity 3,000 lbs. Dimensions 36in W x 24in D x 37in H. Powder Coat finish..
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.