
Tray Top Box Truck, 24 in W x 48 in D x 37 in H, 12 in Deep Box, Semi-Steel Casters, Red
Mfr # TT-2448-12S
Zoro # G922720120
product price:Â $801.99
/eaKey Features
Overall Length
36 in
Overall Width
24 in
Material
All Welded Steel
Color
Red
Assembled/Unassembled
Assembled
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
TT-2448-12S
Zoro #
G922720120
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
36 in
Overall Width
24 in
Overall Height
37 in
Details
Item
Platform Truck
Material
All Welded Steel
Color
Red
Assembled/Unassembled
Assembled
Load Capacity
3,000 lbs
Caster Type
2 Rigid, 2 Swivel
Caster Material
Semi-Steel
Finish
Powder Coat
Number of Shelves
1
Description
All welded steel, Extra Heavy Duty Box Truck. Easily handles the heaviest loads. Constructed of 12 gauge steel. The top box is 12in deep with a 1in hemmed edge. The bottom tray is 2in deep. The clearance between trays is 15-3/4in, and the floor clearance is 6-1/2in. Push handle included. 2 swivel, 2 rigid 5in x 2in semi-steel casters. Capacity 3,000 lbs. Dimensions 48in W x 24in D x 37in H. Powder Coat finish..
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.