
Tray Top Box Truck, 24 in W x 48 in D x 37 in H, 6 in Deep Box, Black
Mfr # TT-2448-6P
Zoro # G922737395
product price:Â $643.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Overall Width
24 in
Caster Type
2 Rigid, 2 Swivel
Assembled/Unassembled
Assembled
Color
Black
Caster Material
Phenolic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TT-2448-6P
Zoro #
G922737395
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
24 in
Overall Length
36 in
Overall Height
37 in
Details
Caster Type
2 Rigid, 2 Swivel
Item
Platform Truck
Assembled/Unassembled
Assembled
Color
Black
Caster Material
Phenolic
Material
All Welded Steel
Load Capacity
3,000 lbs
Number of Shelves
1
Finish
Powder Coat
Description
All welded steel, Extra Heavy Duty Box Truck. Easily handles the heaviest loads. Constructed of 12 gauge steel. The top box is 6in deep with a 1in hemmed edge. The bottom tray is 2in deep. The clearance between trays is 21-3/4in, and the floor clearance is 6 1/2in. Push handle included. 2 swivel, 2 rigid 5in x 2in phenolic casters. Capacity 3,000 lbs. Dimensions 48in W x 24in D x 37in H. Powder Coat finish..
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.