Tray Top Box Truck, 30 in W x 36 in D x 37 in H, 12 in Deep Box, Red

  • Mfr # TT-3036-12P

  • Zoro # G922720663


product price:  $767.99
/ea
Additional $225.00 delivery surcharge applies per item.
See details

Key Features

Assembled/Unassembled
Assembled
Load Capacity
3,000 lbs
Caster Material
Phenolic
Number of Shelves
1
Overall Length
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TT-3036-12P
Zoro #
G922720663
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
36 in
Overall Width
30 in
Overall Height
37 in

Details

Item
Platform Truck
Assembled/Unassembled
Assembled
Load Capacity
3,000 lbs
Caster Material
Phenolic
Number of Shelves
1
Finish
Powder Coat
Material
All Welded Steel
Color
Red
Caster Type
2 Rigid, 2 Swivel

Description

All welded steel, Extra Heavy Duty Box Truck. Easily handles the heaviest loads. Constructed of 12 gauge steel. The top box is 12in deep with a 1in hemmed edge. The bottom tray is 2in deep. The clearance between trays is 15-3/4in, and the floor clearance is 6-1/2in. Push handle included. 2 swivel, 2 rigid 5in x 2in phenolic casters. Capacity 3,000 lbs. Dimensions 36in W x 30in D x 37in H. Powder Coat finish..

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.