Tray Top Box Truck, 30 in W x 36 in D x 37 in H, 6 in Deep Box, Light Blue

  • Mfr # TT-3036-6P

  • Zoro # G022716290


product price:  $664.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.

Key Features

Assembled/Unassembled
Assembled
Material
All Welded Steel
Caster Type
2 Rigid, 2 Swivel
Overall Height
37 in
Overall Length
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TT-3036-6P
Zoro #
G022716290
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
37 in
Overall Length
36 in
Overall Width
30 in

Details

Assembled/Unassembled
Assembled
Material
All Welded Steel
Caster Type
2 Rigid, 2 Swivel
Item
Platform Truck
Finish
Powder Coat
Number of Shelves
1
Caster Material
Phenolic
Load Capacity
3,000 lbs
Color
Light Blue

Description

All welded steel, Extra Heavy Duty Box Truck. Easily handles the heaviest loads. Constructed of 12 gauge steel. The top box is 6in deep with a 1in hemmed edge. The bottom tray is 2in deep. The clearance between trays is 21-3/4in, and the floor clearance is 6-1/2in. Push handle included. 2 swivel, 2 rigid 5in x 2in phenolic casters. Capacity 3,000 lbs. Dimensions 36in W x 30in D x 37in H. Powder Coat finish..

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.