
Tray Top Box Truck, 30 in W x 36 in D x 37 in H, 6 in Deep Box, Semi-Steel Casters, Black
Mfr # TT-3036-6S
Zoro # G122737140
product price:Â $673.99
/eaKey Features
Overall Length
36 in
Overall Width
30 in
Material
All Welded Steel
Color
Black
Load Capacity
3,000 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
TT-3036-6S
Zoro #
G122737140
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
36 in
Overall Width
30 in
Overall Height
37 in
Details
Item
Platform Truck
Material
All Welded Steel
Color
Black
Load Capacity
3,000 lbs
Finish
Powder Coat
Number of Shelves
1
Caster Type
2 Rigid, 2 Swivel
Caster Material
Semi-Steel
Assembled/Unassembled
Assembled
Description
All welded steel, Extra Heavy Duty Box Truck. Easily handles the heaviest loads. Constructed of 12 gauge steel. The top box is 6in deep with a 1in hemmed edge. The bottom tray is 2in deep. The clearance between trays is 21-3/4in, and the floor clearance is 6-1/2in. Push handle included. 2 swivel, 2 rigid 5in x 2in semi-steel casters. Capacity 3,000 lbs. Dimensions 36in W x 30in D x 37in H. Powder Coat finish..
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.