Shop QUANTUM STORAGE SYSTEMS
See all product information
Create Account
Wire Cart Cover, 18''D X 72''W X 74''H, 10 Gauge Clear-Vinyl With Zipper Flap
- Mfr # CC187274CVZ
- Zoro # G321967409
product price:Â
$
385.99
/ea
Free Shipping & Returns
Key Features
Overall Height
74 in
Overall Length
72 in
Overall Width
18 in
Material
Nylon
Color
Blue
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CC187274CVZ
- Zoro #
- G321967409
- UPC #
- 651588132555
- Country of Origin
- United States
Dimensions
- Overall Height
- 74 in
- Overall Length
- 72 in
- Overall Width
- 18 in
Details
- Material
- Nylon
- Color
- Blue
- Item
- Cart Cover
Description
Wire Cart Cover, 18''D x 72''W x 74''H, 10 gauge clear-vinyl with zipper flap (non-returnable) , NON-RETURNABLE
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.