
Tray Top Box Truck, 30 in W x 48 in D x 37 in H, 12 in Deep Box, Red
Mfr # TT-3048-12P
Zoro # G722715876
product price:Â $898.99
/eaKey Features
Overall Height
37 in
Caster Type
2 Rigid, 2 Swivel
Overall Width
30 in
Material
All Welded Steel
Assembled/Unassembled
Assembled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TT-3048-12P
Zoro #
G722715876
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
37 in
Overall Width
30 in
Overall Length
48 in
Details
Caster Type
2 Rigid, 2 Swivel
Material
All Welded Steel
Assembled/Unassembled
Assembled
Item
Platform Truck
Color
Red
Finish
Powder Coat
Number of Shelves
1
Load Capacity
3,000 lbs
Caster Material
Phenolic
Description
All welded steel, Extra Heavy Duty Box Truck. Easily handles the heaviest loads. Constructed of 12 gauge steel. The top box is 12in deep with a 1in hemmed edge. The bottom tray is 2in deep. The clearance between trays is 15-3/4in, and the floor clearance is 6-1/2in. Push handle included. 2 swivel, 2 rigid 5in x 2in phenolic casters. Capacity 3,000 lbs. Dimensions 48in W x 30in D x 37in H. Powder Coat finish..
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.