
Tray Top Box Truck, 30 in W x 48 in D x 37 in H, 12 in Deep Box, Semi-Steel Casters, Gray
Mfr # TT-3048-12S
Zoro # G922717229
product price:Â $907.99
/eaKey Features
Overall Width
30 in
Material
All welded steel
Load Capacity
3,000 lbs
Overall Height
37 in
Color
Gray
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
TT-3048-12S
Zoro #
G922717229
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
30 in
Overall Height
37 in
Details
Item
Platform Truck
Material
All welded steel
Load Capacity
3,000 lbs
Color
Gray
Finish
Powder Coat
Description
All welded steel, Extra Heavy Duty Box Truck. Easily handles the heaviest loads. Constructed of 12 gauge steel. The top box is 12in deep with a 1in hemmed edge. The bottom tray is 2in deep. The clearance between trays is 15-3/4in, and the floor clearance is 6-1/2in. Push handle included. 2 swivel, 2 rigid 5in x 2in semi-steel casters. Capacity 3,000 lbs. Dimensions 48in W x 30in D x 37in H. Powder Coat finish..
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.