
Tray Top Service Cart, 18 in W x 28 in D x 36 in H, 2 Shelves, Black
Mfr # SC-1828-2-C5
Zoro # G222737606
product price:Â $253.99
/ea
Item requires special delivery charges. A $190.00 per item surcharge will be applied.
Key Features
Overall Height
36 in
Overall Length
28 in
Overall Width
18 in
Material
All Welded Steel
Color
Black
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
SC-1828-2-C5
Zoro #
G222737606
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
36 in
Overall Length
28 in
Overall Width
18 in
Details
Material
All Welded Steel
Color
Black
Load Capacity
1,000 lbs
Item
Platform Truck
Caster Type
2 Rigid, 2 Swivel
Number of Shelves
1
Caster Material
Polyurethane
Finish
Powder Coat
Assembled/Unassembled
Assembled
Description
All welded steel, Heavy Duty Tray Top Stock Cart. Constructed of two 16 gauge shelves. All trays are 2-1/2in deep. Includes push handle. Designed for rugged factory use, yet attractive for use in office or store. 2 swivel, 2 rigid 5in x 1-1/4in polyurethane casters. Capacity 1,000 lbs. Dimensions 28in W x 18in D x 36in H. Powder Coat finish.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.