
Tray Top Service Cart, 18 in W x 36 in D x 36 in H, 2 Shelves, Black
Mfr # SC-1836-2-C5
Zoro # G222737569
product price:Â $270.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Key Features
Overall Height
36 in
Overall Length
36 in
Overall Width
18 in
Material
All Welded Steel
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
SC-1836-2-C5
Zoro #
G222737569
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
36 in
Overall Length
36 in
Overall Width
18 in
Details
Material
All Welded Steel
Color
Black
Load Capacity
1,000 lb
Item
Platform Truck
Assembled/Unassembled
Assembled
Caster Material
Polyurethane
Finish
Powder Coat
Caster Type
2 Rigid, 2 Swivel
Number of Shelves
1
Description
All welded steel, Heavy Duty Tray Top Stock Cart. Constructed of two 16 gauge shelves. All trays are 2-1/2in deep. Includes push handle. Designed for rugged factory use, yet attractive for use in office or store. 2 swivel, 2 rigid 5in x 1-1/4in polyurethane casters. Capacity 1,000 lbs. Dimensions 36in W x 18in D x 36in H. Powder Coat finish.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.