
Tray Top Service Cart, 18 in W x 36 in D x 36 in H, 2 Shelves, Putty
Mfr # SC-1836-2-C5
Zoro # G722718693
product price:Â $270.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Key Features
Finish
Powder Coat
Load Capacity
1,000 lbs
Overall Height
36 in
Number of Shelves
1
Caster Material
Polyurethane
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SC-1836-2-C5
Zoro #
G722718693
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
36 in
Overall Length
36 in
Overall Width
18 in
Details
Item
Platform Truck
Finish
Powder Coat
Load Capacity
1,000 lbs
Number of Shelves
1
Caster Material
Polyurethane
Caster Type
2 Rigid, 2 Swivel
Material
All Welded Steel
Color
Putty
Assembled/Unassembled
Assembled
Description
All welded steel, Heavy Duty Tray Top Stock Cart. Constructed of two 16 gauge shelves. All trays are 2-1/2in deep. Includes push handle. Designed for rugged factory use, yet attractive for use in office or store. 2 swivel, 2 rigid 5in x 1-1/4in polyurethane casters. Capacity 1,000 lbs. Dimensions 36in W x 18in D x 36in H. Powder Coat finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.