Tray Top Service Cart, 18 in W x 36 in D x 36 in H, 3 Shelves, Gray
- Mfr # SC-1836-3-C5
- Zoro # G722716095
product price:Â
$
435.99
/ea
Key Features
Overall Height
36 in
Overall Width
18 in
Material
All welded steel
Color
Gray
Load Capacity
1,000 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SC-1836-3-C5
- Zoro #
- G722716095
- UPC #
- -
- Country of Origin
- United States
- Material
- All welded steel
- Color
- Gray
- Load Capacity
- 1,000 lbs
- Item
- Platform Truck
- Finish
- Powder Coat
- Assembled/Unassembled
- Assembled
Dimensions
- Overall Height
- 36 in
- Overall Width
- 18 in
Description
All welded steel, Heavy Duty Tray Top Stock Cart. Constructed of three 16 gauge shelves. All trays are 2-1/2in deep. Includes push handle. Designed for rugged factory use, yet attractive for use in office or store. 2 swivel, 2 rigid 5in x 1-1/4in polyurethane casters. Capacity 1,000 lbs. Dimensions 36in W x 18in D x 36in H. Powder Coat finish.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.