
Tray Top Service Cart, 18 in W x 36 in D x 36 in H, 3 Shelves, Red
Mfr # SC-1836-3-C5
Zoro # G122719429
product price:Â $341.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Key Features
Overall Height
36 in
Overall Length
36 in
Overall Width
18 in
Color
Red
Material
All Welded Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SC-1836-3-C5
Zoro #
G122719429
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
36 in
Overall Length
36 in
Overall Width
18 in
Details
Color
Red
Material
All Welded Steel
Item
Platform Truck
Load Capacity
1,000 lbs
Caster Type
2 Rigid, 2 Swivel
Caster Material
Polyurethane
Finish
Powder Coat
Assembled/Unassembled
Assembled
Number of Shelves
1
Description
All welded steel, Heavy Duty Tray Top Stock Cart. Constructed of three 16 gauge shelves. All trays are 2-1/2in deep. Includes push handle. Designed for rugged factory use, yet attractive for use in office or store. 2 swivel, 2 rigid 5in x 1-1/4in polyurethane casters. Capacity 1,000 lbs. Dimensions 36in W x 18in D x 36in H. Powder Coat finish.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.