Tray Top Service Cart, 24 in W x 36 in D x 36 in H, 2 Shelves, Black

  • Mfr # SC-2436-2-C5

  • Zoro # G922737593


product price:  $314.99
/ea
Additional $225.00 delivery surcharge applies per item.
See details

Key Features

Material
All Welded Steel
Assembled/Unassembled
Assembled
Overall Length
36 in
Overall Width
24 in
Overall Height
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC-2436-2-C5
Zoro #
G922737593
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
36 in
Overall Width
24 in
Overall Height
36 in

Details

Material
All Welded Steel
Assembled/Unassembled
Assembled
Load Capacity
1,000 lbs
Number of Shelves
1
Item
Platform Truck
Caster Material
Polyurethane
Finish
Powder Coat
Caster Type
2 Rigid, 2 Swivel
Color
Black

Description

All welded steel, Heavy Duty Tray Top Stock Cart. Constructed of two 16 gauge shelves. All trays are 2-1/2in deep. Includes push handle. Designed for rugged factory use, yet attractive for use in office or store. 2 swivel, 2 rigid 5in x 1-1/4in polyurethane casters. Capacity 1,000 lbs. Dimensions 36in W x 24in D x 36in H. Powder Coat finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.