
Tray Top Service Cart, 248 in W x 36 in D x 36 in H, 3 Shelves, Putty
Mfr # SC-2436-3-C5
Zoro # G922720267
product price:Â $405.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.
Key Features
Overall Height
36 in
Overall Length
28 in
Overall Width
24 in
Material
All Welded Steel
Color
Putty
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SC-2436-3-C5
Zoro #
G922720267
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
36 in
Overall Length
28 in
Overall Width
24 in
Details
Material
All Welded Steel
Color
Putty
Load Capacity
1,000 lb
Item
Platform Truck
Finish
Powder Coat
Number of Shelves
1
Assembled/Unassembled
Assembled
Caster Material
Polyurethane
Caster Type
2 Rigid, 2 Swivel
Description
All welded steel, Heavy Duty Tray Top Stock Cart. Constructed of three 16 gauge shelves. All trays are 2-1/2in deep. Includes push handle. Designed for rugged factory use, yet attractive for use in office or store. 2 swivel, 2 rigid 5in x 1-1/4in polyurethane casters. Capacity 1,000 lbs. Dimensions 36in W x 24in D x 36in H. Powder Coat finish.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.