
Two Door Center Partition Cabinet, 36 in W x 24 in D x 72 in H, Putty
Mfr # HDSC-3672-24-8-CP
Zoro # G822720329
product price:Â $1,651.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Door Type
Solid
Overall Depth
24 in
Number of Shelves
8
Cabinet Material
All Welded Steel
Assembled/Unassembled
Assembled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HDSC-3672-24-8-CP
Zoro #
G822720329
UPC #
-
Country of Origin
United States
Dimensions
Overall Depth
24 in
Overall Width
36 in
Overall Height
72 in
Details
Door Type
Solid
Number of Shelves
8
Cabinet Material
All Welded Steel
Assembled/Unassembled
Assembled
Door Handle Type
L-Style
Item
Heavy Duty Two Door Center Partition Cabinet
Color
Putty
Load Capacity per Shelf
1,500 lbs
Cabinet Finish
Powder Coat
Duty Rating
Heavy Duty
Cabinet Style
Door Cabinet
Description
All welded steel, heavy duty 2 door center partition storage cabinet. Cabinet has 2 separate lockable doors and a center partition. 36in Wide x 72in High x 24in Deep. 8 adjustable shelves.3 point lock. Keyed handle.1,000 lbs.capacity per shelf. Powder Coat finish. GRAY..
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.