
Two Door Center Partition Cabinet, 36 in W x 78 in H x 24 in D, Light Blue
Mfr # HDSC-3672-24-8L-CP
Zoro # G022720150
product price:Â $1,363.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Cabinet Style
Door Cabinet
Duty Rating
Heavy Duty
Load Capacity per Shelf
1,500 lbs
Door Type
Solid
Overall Height
78 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HDSC-3672-24-8L-CP
Zoro #
G022720150
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
78 in
Overall Depth
24 in
Overall Width
36 in
Details
Cabinet Style
Door Cabinet
Duty Rating
Heavy Duty
Load Capacity per Shelf
1,500 lbs
Door Type
Solid
Number of Shelves
8
Item
Heavy Duty Two Door Center Partition Cabinet
Cabinet Material
All Welded Steel
Cabinet Finish
Powder Coat
Assembled/Unassembled
Assembled
Color
Light Blue
Door Handle Type
L-Style
Description
All welded steel, heavy duty 2 door center partition storage cabinet. Cabinet has 2 separate lockable doors and a center partition. 36in Wide x 78in High x 24in Deep. 8 adjustable shelves.3 point lock. Keyed handle.1,000 lbs.capacity per shelf. Powder Coat finish. GRAY. With 6in Legs (NOTE:Legs ship loose. Hardware included).
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.