
Two Door Center Partition Cabinet, 48 in W x 72 in H x 19 in D, Gray
Mfr # HDSC-4872-19-8-CP
Zoro # G822717961
product price:Â $1,652.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Cabinet Style
Door Cabinet
Overall Depth
19 in
Number of Shelves
8
Overall Width
48 in
Cabinet Finish
Powder Coat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HDSC-4872-19-8-CP
Zoro #
G822717961
UPC #
-
Country of Origin
United States
Dimensions
Overall Depth
19 in
Overall Width
48 in
Overall Height
72 in
Details
Cabinet Style
Door Cabinet
Number of Shelves
8
Cabinet Finish
Powder Coat
Color
Gray
Door Type
SOLID
Cabinet Material
All Welded Steel
Load Capacity per Shelf
1,500 lbs
Item
Heavy Duty Two Door Center Partition Cabinet
Assembled/Unassembled
Assembled
Door Handle Type
L-Style
Duty Rating
Heavy Duty
Description
All welded steel, heavy duty 2 door center partition storage cabinet. Cabinet has 2 separate lockable doors and a center partition. 48in Wide x 72in High x 19in Deep. 8 adjustable shelves.3 point lock. Keyed handle.1,000 lbs.capacity per shelf. Powder Coat finish. GRAY..
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.