Two Door Center Partition Cabinet, 48 in W x 72 in H x 19 in D, Light Blue

  • Mfr # HDSC-4872-19-8-CP

  • Zoro # G722718143


product price:  $1,652.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Door Handle Type
L-Style
Load Capacity per Shelf
1,500 lbs
Overall Height
72 in
Overall Depth
19 in
Overall Width
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HDSC-4872-19-8-CP
Zoro #
G722718143
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
72 in
Overall Depth
19 in
Overall Width
48 in

Details

Door Handle Type
L-Style
Color
Light Blue
Load Capacity per Shelf
1,500 lbs
Item
Heavy Duty Two Door Center Partition Cabinet
Cabinet Finish
Powder Coat
Cabinet Material
All Welded Steel
Number of Shelves
8
Door Type
Solid
Assembled/Unassembled
Assembled
Cabinet Style
Door Cabinet
Duty Rating
Heavy Duty

Description

All welded steel, heavy duty 2 door center partition storage cabinet. Cabinet has 2 separate lockable doors and a center partition. 48in Wide x 72in High x 19in Deep. 8 adjustable shelves.3 point lock. Keyed handle.1,000 lbs.capacity per shelf. Powder Coat finish. GRAY..

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.