Shop PUCEL
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Two Door Center Partition Cabinet, 48 in W x 72 in H x 24 in D, Gray
- Mfr # HDSC-4872-24-8-CP
- Zoro # G022720549
product price:Â
$
2,432.99
/ea
Key Features
Cabinet Style
Door Cabinet
Duty Rating
Heavy Duty
Load Capacity per Shelf
1,500 lbs
Door Type
SOLID
Overall Height
72 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HDSC-4872-24-8-CP
- Zoro #
- G022720549
- UPC #
- -
- Country of Origin
- United States
- Cabinet Style
- Door Cabinet
- Duty Rating
- Heavy Duty
- Load Capacity per Shelf
- 1,500 lbs
- Door Type
- SOLID
- Number of Shelves
- 8
- Item
- Heavy Duty Two Door Center Partition Cabinet
- Cabinet Material
- All Welded Steel
- Color
- Gray
- Cabinet Finish
- Powder Coat
- Assembled/Unassembled
- Assembled
- Door Handle Type
- L-Style
Dimensions
- Overall Height
- 72 in
- Overall Depth
- 24 in
- Overall Width
- 48 in
Description
All welded steel, heavy duty 2 door center partition storage cabinet. Cabinet has 2 separate lockable doors and a center partition. 48in Wide x 72in High x 24in Deep. 8 adjustable shelves.3 point lock. Keyed handle.1,000 lbs.capacity per shelf. Powder Coat finish. GRAY..
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.