
Two Door Center Partition Cabinet, 48 in W x 72 in H x 24 in D, Red
Mfr # HDSC-4872-24-8-CP
Zoro # G822718029
product price:Â $1,909.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Number of Shelves
8
Assembled/Unassembled
Assembled
Overall Height
72 in
Overall Width
48 in
Door Handle Type
L-Style
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HDSC-4872-24-8-CP
Zoro #
G822718029
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
72 in
Overall Width
48 in
Overall Depth
24 in
Details
Number of Shelves
8
Color
Red
Assembled/Unassembled
Assembled
Item
Heavy Duty Two Door Center Partition Cabinet
Door Handle Type
L-Style
Cabinet Finish
Powder Coat
Door Type
Solid
Load Capacity per Shelf
2,000 lbs
Cabinet Material
All Welded Steel
Cabinet Style
Door Cabinet
Duty Rating
Heavy Duty
Description
All welded steel, heavy duty 2 door center partition storage cabinet. Cabinet has 2 separate lockable doors and a center partition. 48in Wide x 72in High x 24in Deep. 8 adjustable shelves.3 point lock. Keyed handle.1,000 lbs.capacity per shelf. Powder Coat finish. GRAY..
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.