Two Door Center Partition Cabinet, 48 in W x 78 in H x 19 in D, Putty

  • Mfr # HDSC-4872-19-8L-CP

  • Zoro # G422714902


product price:  $1,765.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Cabinet Material
All Welded Steel
Overall Depth
19 in
Overall Width
48 in
Assembled/Unassembled
Assembled
Overall Height
78 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HDSC-4872-19-8L-CP
Zoro #
G422714902
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
19 in
Overall Width
48 in
Overall Height
78 in

Details

Item
Heavy Duty Two Door Center Partition Cabinet
Cabinet Material
All Welded Steel
Assembled/Unassembled
Assembled
Number of Shelves
8
Color
Putty
Load Capacity per Shelf
1,000 lbs
Cabinet Finish
Powder Coat
Door Type
Solid
Door Handle Type
L-Style
Duty Rating
Heavy Duty
Cabinet Style
Door Cabinet

Description

All welded steel, heavy duty 2 door center partition storage cabinet. Cabinet has 2 separate lockable doors and a center partition. 48in Wide x 78in High x 19in Deep. 8 adjustable shelves.3 point lock. Keyed handle.1,000 lbs.capacity per shelf. Powder Coat finish. GRAY. With 6in Legs (NOTE:Legs ship loose. Hardware included).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.